Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 42141
    42141
    Icotek Cable Entries, KEL 16-E Series
    Item Number
    42141
    MFG Item Number
    42141
    Series
    KEL 16-E
    Product Description
    KEL 16/12-E black
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 2.574 "
    Cut-Out Dimensions (mm) 86 x 66 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 42140
    42140
    Icotek Cable Entries, KEL 16-E Series
    Item Number
    42140
    MFG Item Number
    42140
    Series
    KEL 16-E
    Product Description
    KEL 16/6-E black
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 2.574 "
    Cut-Out Dimensions (mm) 86 x 66 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 42140.200
    42140.200
    Icotek Cable Entries, KEL 16-E Series
    Item Number
    42140.200
    MFG Item Number
    42140.200
    Series
    KEL 16-E
    Product Description
    KEL 16/6-E black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small, 2 Large
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 2.574 "
    Cut-Out Dimensions (mm) 86 x 66 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 42141.200
    42141.200
    Icotek Cable Entries, KEL 16-E Series
    Item Number
    42141.200
    MFG Item Number
    42141.200
    Series
    KEL 16-E
    Product Description
    KEL 16/12-E black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 12 Small
    Grommets Included No
    Cut-Out Dimensions (in) 3.354 x 2.574 "
    Cut-Out Dimensions (mm) 86 x 66 mm
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
Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved